Skip to content Skip to navigation menu
2 hp 145TC Frame Three Phase AC Motor

CECP3587T

2 hp 145TC Frame Three Phase AC Motor
Item #101003282
  • TEFC Enclosure
  • 2 hp
  • 60 Hz Frequency
  • 145TC Frame
2 hp 145TC Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 2 hp
  • 60 Hz Frequency
  • 145TC Frame
Multispeed Single Speed
Voltage 575 V
Frame 145 TC
Efficiency 86.5%
Shaft Rotation Reversible
Frame Material Iron
Overall Length 13.38 in
NEMA Design B
Rated Efficiency 86.5 %
Mount Type F1
Poles 4
Shaft Grounding No
RPM 1755 rpm
Frequency 60 Hz
Frame Size 145TC
Synchronous 1800 rpm
Service Factor 1.15
Enclosure TEFC
Insulation Class F
Phase Three Phase
Type AC Motor
Speed 1760 rpm
Ambient Temperature 104 °F
HP 2
Conduit Box Material Cast Iron
Duty Cycle Continuous
Power Factor 76
Standard CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA
Speed [Max] 2700
Shaft Diameter 0.88 in
Shaft Dia. 0.875 in
End Plate C-Face
Inverter Duty Inverter Ready
Full Load Current 5.6/2.8
Base Rigid
Weight 76.0 LB
EAN or UPC 781568394045
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison