- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 182TC Frame
| Overall Length | 16.68 in |
| Poles | 6 |
| Service Factor | 1.15 |
| Efficiency | 87.5% |
| Enclosure | TEFC |
| Insulation Class | F |
| Power Factor | 65 |
| Shaft Rotation | Reversible |
| NEMA Design | B |
| Inverter Duty | Inverter Ready |
| Frame Size | 182TC |
| Mount Type | F-1 |
| Full Load Current | 5.2-5 A/2.5 A |
| Phase | Three Phase |
| Base | Rigid |
| Conduit Box Material | Cast Iron |
| Voltage | 575 V |
| HP | 1 1/2 |
| Standard | CCSA US, CSA, CSA EEV, UR, NEMA |
| Frequency | 60 Hz |
| Speed | 1170 rpm |
| End Plate | C-Face |
| Ambient Temperature | 104 °F |
| Speed [Max] | 1800 rpm |
| Shaft Dia. | 1.125 in |
| Frame Material | Iron |
| Duty Cycle | Continuous |
| Shaft Grounding | No |
| Synchronous | 1200 rpm |
| Weight | 99.0 LB |
| EAN or UPC | 781568723364 |

