- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213TC Frame
| Duty Cycle | Continuous |
| Enclosure | TEFC |
| Power Factor | 88 |
| HP | 7 1/2 |
| End Plate | C-Face |
| Frequency | 60 Hz |
| Mount Type | F-1 |
| Frame Size | 213TC |
| Speed [Max] | 5400 rpm |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load Current | 17.2 A/8.6 A |
| Shaft Rotation | Reversible |
| Overall Length | 20.24 in |
| Synchronous | 3600 rpm |
| Shaft Dia. | 1.375 in |
| Service Factor | 1.15 |
| Poles | 2 |
| Conduit Box Material | Cast Iron |
| Efficiency | 91% |
| Speed | 3510 rpm |
| NEMA Design | B |
| Frame Material | Iron |
| Shaft Grounding | No |
| Inverter Duty | Inverter Ready |
| Voltage | 230 V, 460 V |
| Insulation Class | F |
| Ambient Temperature | 104 °F |
| Base | Rigid |
| Phase | Three Phase |
| Weight | 173.0 LB |
| EAN or UPC | 781568461747 |
-
NEMA Premium


