- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 284TC Frame
| NEMA Design | A |
| Power Factor | 73 |
| Voltage | 575 V |
| Base | Rigid |
| Frequency | 60 Hz |
| Frame Material | Iron |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Full Load Current | 42/21 |
| Duty Cycle | Continuous |
| End Plate | C-Face |
| Multispeed | Single Speed |
| Mount Type | F1 |
| Shaft Dia. | 1.875 in |
| Ambient Temperature | 104 °F |
| HP | 15 |
| Shaft Diameter | 1.88 in |
| Enclosure | TEFC |
| Overall Length | 28 in |
| Shaft Grounding | No |
| Frame Size | 284TC |
| Inverter Duty | Inverter Duty |
| Rated Efficiency | 91.7 % |
| Type | AC Motor |
| Efficiency | 91.7% |
| Speed | 1175 rpm |
| Phase | Three Phase |
| Conduit Box Material | Cast Iron |
| Synchronous | 1200 rpm |
| Service Factor | 1.15 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Poles | 6 |
| Speed [Max] | 1800 |
| Weight | 435.0 LB |
| EAN or UPC | 781568723036 |

