- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 286TC Frame
| Shaft Grounding | No |
| Phase | Three Phase |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Speed | 1180 rpm |
| Duty Cycle | Continuous |
| Overall Length | 28 in |
| Synchronous | 1200 rpm |
| Mount Type | F-1 |
| Inverter Duty | Inverter Duty |
| Enclosure | TEFC |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| Power Factor | 77 |
| Efficiency | 91.7% |
| NEMA Design | A |
| HP | 20 |
| Base | Rigid |
| Poles | 6 |
| Insulation Class | F |
| Shaft Dia. | 1.875 in |
| Speed [Max] | 1800 rpm |
| Frame Material | Iron |
| Frame Size | 286TC |
| Full Load Current | 54 A/27 A |
| Conduit Box Material | Cast Iron |
| End Plate | C-Face |
| Service Factor | 1.15 |
| Voltage | 230 V, 460 V |
| Shaft Rotation | Reversible |
| Weight | 451.0 LB |
| EAN or UPC | 781568723043 |

