- TEFC Enclosure
- 25 hp
- 60 Hz Frequency
- 324TC Frame
| HP | 25 |
| Speed | 1180 rpm |
| Voltage | 230 V, 460 V |
| Frequency | 60 Hz |
| Overall Length | 30.28 in |
| Shaft Grounding | No |
| NEMA Design | A |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Rated Efficiency | 93 % |
| Multispeed | Single Speed |
| Enclosure | TEFC |
| Ambient Temperature | 104 °F |
| Inverter Duty | Inverter Duty |
| Shaft Diameter | 2.13 in |
| Type | AC Motor |
| Poles | 6 |
| Shaft Dia. | 2.125 in |
| Service Factor | 1.15 |
| Efficiency | 93% |
| Synchronous | 1200 rpm |
| Frame Material | Iron |
| Frame Size | 324TC |
| Mount Type | F1 |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Power Factor | 79 |
| Conduit Box Material | Cast Iron |
| Phase | Three Phase |
| Speed [Max] | 1800 |
| End Plate | C-Face |
| Full Load Current | 63/32 |
| Duty Cycle | Continuous |
| Base | Rigid |
| Weight | 626.0 LB |
| EAN or UPC | 781568723050 |

