- TEFC Enclosure
- 30 hp
- 60 Hz Frequency
- 326TC Frame
| NEMA Design | A |
| Inverter Duty | Inverter Duty |
| Poles | 6 |
| Speed [Max] | 1800 |
| Frequency | 60 Hz |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Speed | 1180 rpm |
| Shaft Rotation | Reversible |
| Type | AC Motor |
| Duty Cycle | Continuous |
| HP | 30 |
| Ambient Temperature | 104 °F |
| Voltage | 230 V, 460 V |
| Phase | Three Phase |
| Shaft Dia. | 2.125 in |
| Full Load Current | 78/39 |
| Rated Efficiency | 93 % |
| End Plate | C-Face |
| Multispeed | Single Speed |
| Frame Size | 326TC |
| Shaft Diameter | 2.13 in |
| Synchronous | 1200 rpm |
| Frame Material | Iron |
| Overall Length | 30.28 in |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Insulation Class | F |
| Power Factor | 78 |
| Efficiency | 93% |
| Base | Rigid |
| Mount Type | F1 |
| Conduit Box Material | Cast Iron |
| Shaft Grounding | No |
| Weight | 540.0 LB |
| EAN or UPC | 781568723067 |

