- TEFC Enclosure
- 40 hp
- 60 Hz Frequency
- 364TC Frame
| Rated Efficiency | 94.1 % |
| Shaft Dia. | 2.375 in |
| Insulation Class | F |
| Speed | 1190 rpm |
| Standard | CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Poles | 6 |
| Duty Cycle | Continuous |
| Shaft Grounding | No |
| Multispeed | Single Speed |
| Enclosure | TEFC |
| Mount Type | F1 |
| NEMA Design | B |
| Frequency | 60 Hz |
| Overall Length | 33.44 in |
| Shaft Diameter | 2.38 in |
| Inverter Duty | Inverter Duty |
| Efficiency | 94.1% |
| Voltage | 230 V, 460 V |
| Synchronous | 1200 rpm |
| Type | AC Motor |
| Speed [Max] | 2700 |
| Power Factor | 80 |
| Shaft Rotation | Reversible |
| Phase | Three Phase |
| Ambient Temperature | 104 °F |
| HP | 40 |
| Full Load Current | 98.8/49.4 |
| Service Factor | 1.15 |
| End Plate | C-Face |
| Frame Material | Iron |
| Base | Rigid |
| Frame Size | 364TC |
| Weight | 908.0 LB |
| EAN or UPC | 781568726013 |

