Skip to content Skip to navigation menu
50 hp 365TC Frame Three Phase AC Motor

CECP4312T

50 hp 365TC Frame Three Phase AC Motor
Item #110638145
  • TEFC Enclosure
  • 50 hp
  • 60 Hz Frequency
  • 365TC Frame
50 hp 365TC Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 50 hp
  • 60 Hz Frequency
  • 365TC Frame
Phase Three Phase
Full Load Current 123/61.7
Service Factor 1.15
Poles 6
Insulation Class F
Efficiency 94.1%
Multispeed Single Speed
Voltage 230 V, 460 V
NEMA Design B
Power Factor 81
Mount Type F1
Rated Efficiency 94.1 %
Frame Size 365TC
Frame Material Iron
Overall Length 33.44 in
Standard CCSAUSEEV, NEMA_PREMIUM, UR, NEMA
Shaft Grounding No
Duty Cycle Continuous
Enclosure TEFC
Shaft Rotation Reversible
Speed [Max] 1800
HP 50
Type AC Motor
End Plate C-Face
Base Rigid
Synchronous 1200 rpm
Inverter Duty Inverter Ready
Speed 1185 rpm
Shaft Diameter 2.38 in
Ambient Temperature 104 °F
Shaft Dia. 2.375 in
Frequency 60 Hz
Weight 908.0 LB
EAN or UPC 781568726020
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison