- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 254TC Frame
| Frequency | 60 Hz |
| Frame Material | Iron |
| Full Load Current | 10.5 A |
| Poles | 6 |
| Efficiency | 91% |
| Voltage | 460 V |
| Insulation Class | F |
| Frame Size | 254TC |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Ambient Temperature | 104 °F |
| Speed [Max] | 1800 rpm |
| Enclosure | TEFC |
| Conduit Box Material | Cast Iron |
| Synchronous | 1200 rpm |
| HP | 7 1/2 |
| NEMA Design | B |
| Overall Length | 25.28 in |
| IP Rating | IP56 |
| Duty Cycle | Continuous |
| Speed | 1180 rpm |
| Shaft Grounding | No |
| Base | Rigid |
| Shaft Rotation | Reversible |
| Shaft Dia. | 1.625 in |
| Power Factor | 71 |
| Inverter Duty | Inverter Duty |
| Phase | Three Phase |
| Service Factor | 1.15 |
| End Plate | C-Face |
| Mount Type | F-1 |
| Weight | 346.0 LB |
| EAN or UPC | 781568723081 |

