- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 143TC Frame
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
- Other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions
features
- 1.15 service factor
- Corrosion-resistant epoxy finish
- Relubricatable ball bearings
- Oversized rotatable cast iron conduit box
- Forsheda® shaft seal
- Moisture-resistant copper windings
- Class F insulation
- Stainless steel nameplate
- Corrosion-resistant hardware
- Tropicalized
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Efficiency | 85.5% |
| Design | B |
| Full Load Pf | 78 |
| Multispeed | Single Speed |
| RefPicture | CECP |
| Mount Type | F1 |
| Shaft Grounding | No |
| Base | Rigid |
| Inverter Duty | Inverter Ready |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Rotation | Reversible |
| Full Load rpm | 1750 rpm |
| RPM | 1,800 rpm |
| Conduit Box Material | Cast Iron |
| End Plate | Standard |
| Drive End Bearing | 6205 |
| VoltCode | G |
| Speed [Max] | 2700 |
| NEMA Design | B |
| Voltage Rating | 460 |
| Duty Cycle | Continuous |
| Full Load Current | 1.6 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 1.4 |
| Useable at 208V | No |
| Speed | 1770 rpm |
| Product Line | RG |
| Voltage | 460 V |
| Synchronous | 1800 rpm |
| Phase | Three Phase |
| Frame Size | 143TC |
| Brake Feature | No |
| Hz | 60 Hz |
| Frequency | 60 Hz |
| Frame Material | Iron |
| Insulation Class | F |
| Open End Bearing | 6203 |
| Efficiency Group | Premium Efficient |
| Poles | 4 |
| Service Factor | 1.15 |
| Ambient Temperature | 104 °F |
| Mounting | C-Face - With Base |
| Shaft Diameter | 0.88 in |
| Frame | 143TC |
| Mounting Style | F-1 |
| Shaft Dia. | 0.875 in |
| Washdown Duty | No |
| Mult. Sym. | L1 |
| Rotation | R |
| HP | 1 |
| Rated Efficiency | 85.5 % |
| Type | 0524M |
| Full Load Efficiency | 86.5 % |
| Power Factor | 68 |
| Overall Length | 13.38 in |
| Enclosure | TEFC |
| Weight | 71.0 LB |
| EAN or UPC | 781568348451 |
-
NEMA Premium


