Skip to content Skip to navigation menu
5 hp 184TC Frame Three Phase AC Motor

CECP83665T-4

5 hp 184TC Frame Three Phase AC Motor
Item #101003313
  • TEFC Enclosure
  • 5 hp
  • 60 Hz Frequency
  • 184TC Frame
5 hp 184TC Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA PremiumNEMA Premium
  • TEFC Enclosure
  • 5 hp
  • 60 Hz Frequency
  • 184TC Frame

applications

  • Petro-chemical plants
  • Mines
  • Foundries
  • Pulp and Paper plants
  • Waste management facilities
  • Chemical plants
  • Tropical climates
  • Other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions

features

  • 1.15 service factor
  • Corrosion-resistant epoxy finish
  • Relubricatable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture-resistant copper windings
  • Class F insulation
  • Stainless steel nameplate
  • Corrosion-resistant hardware
  • Tropicalized

caution

  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Power Factor 81
Duty Cycle Continuous
Hz 60 Hz
Full Load Efficiency 90.2 %
Full Load Current 6.45
Rotation R
Mounting C-Face - With Base
Speed [Max] 2700
Washdown Duty No
Product Line RG
Overall Length 16.69 in
Mounting Style F-1
Full Load Pf 80
End Plate C-Face
Shaft Grounding No
Full Load Amps 6.5
Enclosure TEFC
Synchronous 1800 rpm
Frame Material Iron
Poles 4
Phase Three Phase
Frame 184TC
Service Factor 1.15
HP 5
Voltage Rating 460
Mult. Sym. L1
Full Load rpm 1750 rpm
Shaft Rotation Reversible
Conduit Box Material Cast Iron
RefPicture CECP
Type 0643M
Inverter Duty Inverter Duty
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Brake Feature No
Design B
Voltage 460 V
Base Rigid
Ambient Temperature 104 °F
Frame Size 184TC
Multispeed Single Speed
Speed 1750 rpm
Efficiency 89.5%
NEMA Design B
Drive End Bearing 6206
Standard CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA
Open End Bearing 6205
Efficiency Group Premium Efficient
Insulation Class F
RPM 1,800 rpm
Mount Type F1
Rated Efficiency 89.5 %
Shaft Dia. 1.125 in
Useable at 208V No
VoltCode G
Frequency 60 Hz
Shaft Diameter 1.13 in
Weight 131.0 LB
EAN or UPC 781568349335
  • NEMA PremiumNEMA Premium
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison