- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 215TC Frame
| Voltage | 460 V |
| Frame Material | Iron |
| Poles | 6 |
| Enclosure | TEFC |
| Insulation Class | F |
| Speed [Max] | 1800 |
| Overall Length | 20.23 in |
| Frequency | 60 Hz |
| Frame Size | 215TC |
| Efficiency | 89.5% |
| Ambient Temperature | 104 °F |
| Synchronous | 1200 rpm |
| NEMA Design | B |
| Type | AC Motor |
| Service Factor | 1.15 |
| Full Load Current | 7.1 |
| Duty Cycle | Continuous |
| Conduit Box Material | Cast Iron |
| Base | Rigid |
| HP | 5 |
| Mount Type | F1 |
| Power Factor | 73 |
| End Plate | C-Face |
| Rated Efficiency | 89.5 % |
| Speed | 1160 rpm |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Multispeed | Single Speed |
| Shaft Rotation | Reversible |
| Inverter Duty | Inverter Ready |
| Shaft Diameter | 1.38 in |
| Phase | Three Phase |
| Shaft Grounding | No |
| Shaft Dia. | 1.375 in |
| Weight | 226.0 LB |
| EAN or UPC | 781568728321 |

