- TEFC Enclosure
- 60 hp
- 60 Hz Frequency
- 364TC Frame
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
- Other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions
features
- 1.15 service factor
- Corrosion-resistant epoxy finish
- Oversized rotatable cast iron conduit box
- Forsheda® shaft seal
- Moisture-resistant copper windings
- Class F insulation
- Stainless steel nameplate
- Corrosion-resistant hardware
- Tropicalized
- Relubricatable ball bearings
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mounting | C-Face - With Base |
| Mounting Style | F-1 |
| Standard | CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Grounding | No |
| Speed [Max] | 2700 |
| Ambient Temperature | 104 °F |
| Frame Size | 364TC |
| Open End Bearing | 6312 |
| Efficiency Group | Epact Efficient |
| Multispeed | Single Speed |
| RefPicture | CECP |
| Inverter Duty | Inverter Ready |
| Design | B |
| Shaft Rotation | Phase Seq-Std Rot (CCWODE) |
| Rotation | R |
| Frame Material | Iron |
| Speed | 1780 rpm |
| Drive End Bearing | 6313 |
| Synchronous | 1800 rpm |
| Type | 1462M |
| Shaft Dia. | 2.375 in |
| HP | 60 |
| Mount Type | F1 |
| Rated Efficiency | 95 % |
| Poles | 4 |
| Washdown Duty | No |
| Phase | Three Phase |
| Shaft Diameter | 2.38 in |
| Voltage Rating | 460 |
| NEMA Design | B |
| Power Factor | 84 |
| Full Load Amps | 69 |
| Voltage | 460 V |
| Product Line | RG |
| Base | Rigid |
| Overall Length | 33.48 in |
| Motor Application | Mill & Chemical, Premium Efficient |
| Service Factor | 1.15 |
| Insulation Class | F |
| Full Load rpm | 1780 rpm |
| Frequency | 60 Hz |
| Hz | 60 Hz |
| Full Load Efficiency | 95 % |
| Full Load Pf | 86 |
| Full Load Current | 70 |
| BALD Family Names | Premium Efficient, C-Face, Nema Premium™, Severe Duty |
| RPM | 1800 rpm |
| Brake Feature | No |
| End Plate | C-Face |
| VoltCode | G |
| Useable at 208V | No |
| Frame | 364TC |
| Efficiency | 95% |
| Duty Cycle | Continuous |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mult. Sym. | L1 |
| IP Rating | IP56 |
| Enclosure | TEFC |
| Weight | 920.999 LB |
| EAN or UPC | 781568348192 |
-
NEMA Premium


