- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 56C Frame
| Multispeed | Single Speed |
| Mount Type | F1 |
| HP | 1 |
| Shaft Diameter | 0.63 in |
| NEMA Design | B |
| Duty Cycle | Continuous |
| Conduit Box Material | Steel |
| Shaft Dia. | 0.625 in |
| Type | AC Motor |
| Phase | Three Phase |
| Enclosure | TEFC |
| Base | Rigid |
| Full Load Current | 3.2/1.6 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Rotation | Reversible |
| Power Factor | 69 |
| Overall Length | 12.23 in |
| Efficiency | 85.5% |
| Speed | 1770 rpm |
| Inverter Duty | Inverter Duty |
| Poles | 4 |
| Voltage | 230 V, 460 V |
| Speed [Max] | 2700 |
| Ambient Temperature | 104 °F |
| Service Factor | 1.15 |
| Insulation Class | F |
| Frame Material | Steel |
| Frequency | 60 Hz |
| End Plate | C-Face |
| Synchronous | 1800 rpm |
| Rated Efficiency | 85.5 % |
| Frame Size | 56C |
| Shaft Grounding | No |
| Weight | 38.0 LB |
| EAN or UPC | 781568835128 |

