- OPEN Enclosure
- 1/3 hp
- 60 Hz Frequency
- 56C Frame
| NEMA Design | N |
| Service Factor | 1.35 |
| Frame Material | Steel |
| Overall Length | 10.74 in |
| Shaft Rotation | Reversible |
| Type | AC Motor |
| Base | Rigid |
| Speed | 1740 rpm |
| Rated Efficiency | 72.4 % |
| Power Factor | 85 |
| End Plate | C-Face |
| Shaft Dia. | 0.625 in |
| Shaft Grounding | No |
| Enclosure | Open |
| Shaft Diameter | 0.63 in |
| Duty Cycle | Continuous |
| Phase | Single Phase |
| Multispeed | Single Speed |
| Frame Size | 56C |
| Standard | CURUSEEV, NEMA |
| Synchronous | 1800 rpm |
| Poles | 4 |
| Ambient Temperature | 104 °F |
| Voltage | 208 V, 230 V, 460 V |
| Frequency | 60 Hz |
| HP | 1/3 |
| Efficiency | 72.4% |
| Mount Type | F1 |
| Full Load Current | 3.4/1.7 |
| Insulation Class | B |
| Weight | 27.0 LB |
| EAN or UPC | 781568764640 |

