- OPEN Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56C Frame
| Insulation Class | B |
| Shaft Dia. | 0.625 in |
| HP | 1/2 |
| Overall Length | 10.74 in |
| Frame Size | 56C |
| Efficiency | 72.4% |
| Synchronous | 3600 rpm |
| Mount Type | F-1 |
| Service Factor | 1.25 |
| Standard | CURUSEEV, NEMA |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Full Load Current | 4.9 A/2.5 A |
| Speed | 3450 rpm |
| End Plate | C-Face |
| Voltage | 115 V, 230 V |
| Phase | Single Phase |
| Frame Material | Steel |
| Power Factor | 91 |
| Duty Cycle | Continuous |
| Base | Rigid |
| NEMA Design | N |
| Shaft Grounding | No |
| Poles | 2 |
| Enclosure | Open |
| Frequency | 60 Hz |
| Weight | 24.0 LB |
| EAN or UPC | 781568762356 |

