- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 256TC Frame
applications
- Typical applications include operations where continuous or frequent-duty is required. Super-E motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor
features
- Heavy-gauge steel frame
- Ball bearings
- ISR copper windings
- Low loss electrical grade lamination steel
- Three-year warranty
caution
- Motors misapplied in hazardous environments can cause a fire or explosion resulting in destruction of property, serious injury or death. Only the end user or a qualified underwriter is to identify and select the proper class, group, division, and tempera
| Full Load Current | 19.2 A |
| Efficiency Group | Premium Efficient |
| Shaft Dia. | 1.625 in |
| RefPicture | CEM |
| HP | 20 |
| Insulation Class | F |
| VoltCode | H |
| Mounting | C-Face - With Base |
| Motor Application | Premium Efficient |
| Mult. Sym. | L1 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Ambient Temperature | 104 °F |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Drive End Bearing | 6309 |
| Rotation | R |
| Full Load Amps | 19 |
| Washdown Duty | No |
| Hz | 60 Hz |
| Frame Material | Iron |
| Voltage Rating | 575 |
| Brake Feature | No |
| Voltage | 230 V, 460 V |
| Full Load Efficiency | 93 % |
| Base | Rigid |
| BALD Family Names | Premium Efficient, C-Face, Nema Premium™ |
| Speed | 1770 rpm |
| Frame Size | 256TC |
| Full Load Pf | 85 |
| Conduit Box Material | Cast Iron |
| Overall Length | 23.86 in |
| Enclosure | TEFC |
| NEMA Design | A |
| Open End Bearing | 6208 |
| Power Factor | 83 |
| Inverter Duty | Inverter Ready |
| Frame | 256TC |
| Service Factor | 1.15 |
| RPM | 1800 rpm |
| Shaft Grounding | No |
| Shaft Rotation | Reversible |
| Efficiency | 93% |
| Type | 0948M |
| Motor Shaft Size | 1 5/8 in |
| Frequency | 60 Hz |
| Mounting Style | F-1 |
| Synchronous | 1800 rpm |
| Mount Type | F-1 |
| End Plate | C-Face |
| Motor Shaft Length | 4 in |
| Design | B |
| Useable at 208V | No |
| Duty Cycle | Continuous |
| Product Line | RG |
| Full Load rpm | 1765 rpm |
| Poles | 4 |
| Phase | Three Phase |
| Weight | 289.0 LB |
| EAN or UPC | 781568134153 |
-
NEMA Premium


