- OPSB Enclosure
- 75 hp
- 60 Hz Frequency
- 365TC Frame
| HP | 75 |
| Power Factor | 85 |
| Overall Length | 33.72 in |
| Enclosure | OPSB |
| NEMA Design | B |
| Inverter Duty | Inverter Ready |
| Speed | 1775 rpm |
| Phase | Three Phase |
| Synchronous | 1800 rpm |
| Ambient Temperature | 104 °F |
| Frequency | 60 Hz |
| Frame Size | 365TC |
| Duty Cycle | Continuous |
| Voltage | 230 V, 460 V |
| Base | Rigid |
| Shaft Rotation | Reversible |
| Mount Type | F-1 |
| Service Factor | 1.15 |
| Frame Material | Steel |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Dia. | 2.375 in |
| Full Load Current | 170 A/85 A |
| Shaft Grounding | No |
| Efficiency | 95% |
| End Plate | C-Face |
| Conduit Box Material | Steel |
| Poles | 4 |
| Insulation Class | F |
| Weight | 457.0 LB |
| EAN or UPC | 781568541791 |

