- OPEN Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56C Frame
| Frequency | 60 Hz |
| Poles | 4 |
| Voltage | 230 V, 460 V |
| Service Factor | 1.25 |
| HP | 1/2 |
| Shaft Dia. | 0.625 in |
| Efficiency | 78.2% |
| End Plate | C-Face |
| Power Factor | 78 |
| Speed | 1725 rpm |
| Full Load Current | 1.6 A/.8 A |
| Standard | CURUSEEV, NEMA |
| Frame Size | 56C |
| Base | Rigid |
| Phase | Three Phase |
| Frame Material | Steel |
| Shaft Grounding | No |
| Synchronous | 1800 rpm |
| Mount Type | F-1 |
| Shaft Rotation | Reversible |
| Enclosure | Open |
| NEMA Design | B |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Insulation Class | B |
| Overall Length | 11.6 in |
| Weight | 31.0 LB |
| EAN or UPC | 781568764619 |

