- OPSB Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 182TC Frame
| Conduit Box Material | Steel |
| Phase | Three Phase |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| End Plate | C-Face |
| Speed | 1170 rpm |
| Poles | 6 |
| Rated Efficiency | 86.5 % |
| Type | AC Motor |
| Power Factor | 64 |
| Full Load Current | 5/2.5 |
| Inverter Duty | Inverter Ready |
| Duty Cycle | Continuous |
| Mount Type | F1 |
| Shaft Dia. | 1.125 in |
| NEMA Design | B |
| Frame Size | 182TC |
| Synchronous | 1200 rpm |
| Insulation Class | F |
| HP | 1 1/2 |
| Enclosure | OPSB |
| Ambient Temperature | 104 °F |
| Voltage | 230 V, 460 V |
| Overall Length | 15 in |
| Shaft Grounding | No |
| Efficiency | 86.5% |
| Base | Rigid |
| Frame Material | Steel |
| Multispeed | Single Speed |
| Shaft Rotation | Reversible |
| Frequency | 60 Hz |
| Shaft Diameter | 1.13 in |
| Service Factor | 1.15 |
| Weight | 68.0 LB |
| EAN or UPC | 781568954645 |

