- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 56C Frame
| Voltage | 230 V, 460 V |
| Inverter Duty | Inverter Ready |
| Full Load Current | 2.8/1.4 |
| Frame Material | Steel |
| Mount Type | F1 |
| Duty Cycle | Continuous |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| Poles | 2 |
| Multispeed | Single Speed |
| Frame Size | 56C |
| Shaft Rotation | Reversible |
| Phase | Three Phase |
| Conduit Box Material | Steel |
| Overall Length | 12.23 in |
| NEMA Design | B |
| Rated Efficiency | 77 % |
| Enclosure | TEFC |
| Frequency | 60 Hz |
| Service Factor | 1.15 |
| Shaft Grounding | Shaft Grounding |
| Efficiency | 77% |
| Synchronous | 3600 rpm |
| Type | AC Motor |
| Insulation Class | H |
| Speed | 3450 rpm |
| Shaft Dia. | 0.625 in |
| HP | 1 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Power Factor | 87 |
| Shaft Diameter | 0.63 in |
| End Plate | C-Face |
| Weight | 32.0 LB |
| EAN or UPC | 781568930816 |

