- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 143TC Frame
applications
- General-purpose applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
- Blowers
- Speed reducers
features
- Locked DE bearing to allow mounting in any configuration
- Copper windings
- Low noise vibration dampening base
- Robust heavy gage steel design
| Frame Size | 143TC |
| RPM | 1800 |
| HP | 1 |
| Brake Feature | No |
| Shaft Rotation | Reversible |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| HP @ RPM | 1 hp @ 1800 rpm |
| Hz | 60 Hz |
| Motor Shaft Size | 7/8 in |
| HP [Min] | 1 |
| Voltage | 200 V |
| Overall Length | 13.29 in |
| Full Load Current | 3.2/1.6 |
| Full Load Amps | 3.1-3/1.5 |
| Product Line | Totally Enclosed -Sabre- IP44/IP54 |
| Poles | 4 |
| End Plate | C-Face |
| Frame | 143TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Conduit Box Material | Steel |
| Frame Material | Steel |
| Mount Type | F1 |
| Multispeed | Single Speed |
| Full Load rpm | 1721 rpm 1760 rpm |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Power Factor | 69 |
| Speed | 1770 rpm |
| Frequency | 60 Hz |
| Mounting Style | F-1 |
| Washdown Duty | No |
| Insulation Class | F |
| Synchronous | 1800 rpm |
| Type | AC Motor |
| Enclosure | TEFC |
| Shaft Diameter | 0.88 in |
| Efficiency | 85.5% |
| Insulation | F |
| Voltage Rating | 230/460 |
| Base | Rigid |
| Mounting | C-Face - With Base |
| NEMA Design | B |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Dia. | 0.875 in |
| Full Load Efficiency | 85.5 % |
| Design | B |
| Inverter Duty | Inverter Duty |
| Full Load Pf | 71 |
| Phase | Three Phase |
| Motor Shaft Length | 2 1/4 in |
| Open End Bearing | 6203 |
| Drive End Bearing | 6205 |
| Rated Efficiency | 85.5 % |
| Efficiency Group | Premium Efficient |
| Useable at 208V | Yes |
| Duty Cycle | Continuous |
| Weight | 36.0 LB |
| EAN or UPC | 781568541821 |
-
NEMA Premium


