- AC Motor
- Frame 56C
- 3 Phase
- 1760 RPM
- TEFC
features
- Heavy-gauge steel frame
- Locked DE bearing to allow mounting in any configuration
- Insulated copper wire
- Designed for longevity with a three-year warranty on premium efficient Super-E® motors
- Low loss, electrical grade lamination steel
- Energy Reduction: Uses less energy than competing products with same function and purpose
- Meets Federal Energy Management Program (FEMP) energy efficiency levels
- Motor meets NEMA Premium® efficiency standards for electric motors to conserve energy over extended time periods where continuous or frequent duty is required
- Suitable for inverter use per NEMA MG1 part 31.4.4.2
| Multispeed | Single Speed |
| Mounting | C-Face - With Base |
| Synchronous | 1800 rpm |
| Conduit Box Material | Steel |
| Inverter Duty | Inverter Ready |
| Base | Rigid |
| Efficiency Group | Premium Efficient |
| Frame Material | Steel |
| Power Factor | 72 |
| Enclosure | TEFC |
| Standard | CSA EEV, NEMA_PREMIUM, UR |
| Insulation Class | F |
| Full Load Current | 4.6/2.3 |
| Overall Length | 13.23 in |
| NEMA Design | B |
| Voltage | 230/460 |
| Shaft Diameter | 0.63 in |
| End Plate | C-Face |
| Frequency | 60 |
| Poles | 4 |
| HP | 1 1/2 |
| Voltage Rating | 230/460 |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Type | AC Motor |
| Frame | 56C |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| Service Factor | 1.15 |
| Rated Efficiency | 86.5 % |
| Frame Size | 56C |
| RPM | 1,760 rpm |
| Mount Type | F1 |
| Weight | 45.0 LB |
| EAN or UPC | 781568422755 |
-
NEMA Premium


