- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 56C Frame
| Rated Efficiency | 85.5 % |
| Frame Size | 56C |
| End Plate | C-Face |
| Overall Length | 13.23 in |
| Shaft Rotation | Reversible |
| HP | 2 |
| Ambient Temperature | 104 °F |
| Efficiency | 85.5% |
| Shaft Diameter | 0.63 in |
| Phase | Three Phase |
| Speed | 3490 rpm |
| Type | AC Motor |
| Frequency | 60 Hz |
| Base | Rigid |
| Inverter Duty | Inverter Ready |
| Voltage | 230 V, 460 V |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| NEMA Design | B |
| Mount Type | F1 |
| Conduit Box Material | Steel |
| Insulation Class | F |
| Service Factor | 1.15 |
| Power Factor | 88 |
| Poles | 2 |
| Multispeed | Single Speed |
| Full Load Current | 5/2.5 |
| Shaft Dia. | 0.625 in |
| Enclosure | TEFC |
| Shaft Grounding | No |
| Frame Material | Steel |
| Duty Cycle | Continuous |
| Synchronous | 3600 rpm |
| Weight | 46.0 LB |
| EAN or UPC | 781568422748 |
-
NEMA Premium


