- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 56C Frame
features
- Heavy-gauge steel frame
- Locked DE bearing to allow mounting in any configuration
- Insulated copper wire
- Designed for longevity with a three-year warranty on premium efficient Super-E® motors
- Low loss, electrical grade lamination steel
- Energy Reduction: Uses less energy than competing products with same function and purpose
- Meets Federal Energy Management Program (FEMP) energy efficiency levels
- Motor meets NEMA Premium® efficiency standards for electric motors to conserve energy over extended time periods where continuous or frequent duty is required
- Suitable for inverter use per NEMA MG1 part 31.4.4.2
| Base | Rigid |
| Shaft Diameter | 0.63 in |
| Service Factor | 1.15 |
| Duty Cycle | Continuous |
| Inverter Duty | Inverter Ready |
| HP | 2 |
| Frame | 56C |
| Overall Length | 13.23 in |
| Poles | 4 |
| NEMA Design | B |
| Voltage | 230 V, 460 V |
| Frame Size | 56C |
| End Plate | C-Face |
| Type | AC Motor |
| Power Factor | 77 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Speed | 1760 rpm |
| Enclosure | TEFC |
| Phase | Three Phase |
| Efficiency | 86.5% |
| Mount Type | F1 |
| RPM | 1,755 rpm |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Current | 5.6/2.8 |
| Shaft Grounding | No |
| Insulation Class | F |
| Mounting | C-Face - With Base |
| Ambient Temperature | 104 °F |
| Hz | 60 Hz |
| Synchronous | 1800 rpm |
| Voltage Rating | 230/460 |
| Shaft Dia. | 0.625 in |
| Shaft Rotation | Reversible |
| Rated Efficiency | 86.5 % |
| Efficiency Group | Premium Efficient |
| Conduit Box Material | Steel |
| Multispeed | Single Speed |
| Weight | 46.0 LB |
| EAN or UPC | 781568422762 |
-
NEMA Premium


