- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184TC Frame
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Diameter | 1.13 in |
| Shaft Rotation | Reversible |
| Multispeed | Single Speed |
| Service Factor | 1.15 |
| HP | 5 |
| Frame Size | 184TC |
| Voltage | 230 V, 460 V |
| Base | Rigid |
| Shaft Grounding | No |
| Poles | 2 |
| Rated Efficiency | 88.5 % |
| Type | AC Motor |
| Power Factor | 91 |
| Insulation Class | F |
| Phase | Three Phase |
| Frame Material | Steel |
| Inverter Duty | Inverter Ready |
| Conduit Box Material | Steel |
| Frequency | 60 Hz |
| Full Load Current | 11.6/5.8 |
| End Plate | C-Face |
| Enclosure | TEFC |
| Shaft Dia. | 1.125 in |
| Speed | 3470 rpm |
| Ambient Temperature | 104 °F |
| Synchronous | 3600 rpm |
| NEMA Design | A |
| Duty Cycle | Continuous |
| Overall Length | 16.55 in |
| Mount Type | F1 |
| Efficiency | 88.5% |
| Weight | 78.0 LB |
| EAN or UPC | 781568422588 |
-
NEMA Premium


