- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184TC Frame
applications
- General-purpose applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
- Blowers
- Speed reducers
features
- Locked DE bearing to allow mounting in any configuration
- Copper windings
- Low noise vibration dampening base
- Robust heavy gage steel design
| Phase | Three Phase |
| NEMA Design | B |
| Enclosure | TEFC |
| Efficiency | 89.5% |
| Useable at 208V | No |
| Frequency | 60 Hz |
| Drive End Bearing | 6206 |
| Mounting | C-Face - With Base |
| Shaft Grounding | No |
| Voltage Rating | 230/460 |
| Frame Size | 184TC |
| Washdown Duty | No |
| RPM | 1800 |
| Hz | 60 Hz |
| HP | 5 |
| Insulation Class | F |
| Shaft Dia. | 1.125 in |
| Full Load Current | 13.4/6.7 |
| End Plate | C-Face |
| Service Factor | 1.15 |
| Power Factor | 78 |
| Full Load Efficiency | 90.2 % |
| Shaft Diameter | 1.13 in |
| Motor Application | General Purpose |
| Mount Type | F1 |
| Base | Rigid |
| Brake Feature | No |
| Speed | 1755 rpm |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Voltage | 230 V, 460 V |
| Type | AC Motor |
| Ambient Temperature | 104 °F |
| Multispeed | Single Speed |
| Design | B |
| Insulation | F |
| Shaft Rotation | Reversible |
| Synchronous | 1800 rpm |
| Mounting Style | F-1 |
| Inverter Duty | Inverter Ready |
| Full Load Pf | 80 |
| Frame | 184TC |
| Efficiency Group | Premium Efficient |
| Poles | 4 |
| Rated Efficiency | 89.5 % |
| Full Load rpm | 1750 rpm |
| Conduit Box Material | Steel |
| HP [Min] | 5 |
| Overall Length | 18.05 in |
| Frame Material | Steel |
| Open End Bearing | 6205 |
| Duty Cycle | Continuous |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 93.0 LB |
| EAN or UPC | 781568422786 |
-
NEMA Premium


