- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184TC Frame
applications
- Typical applications include operations where continuous or frequent-duty is required. Super-E motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor
features
- Heavy-gauge steel frame
- Ball bearings
- ISR copper windings
- Low loss electrical grade lamination steel
- Three-year warranty
caution
- Motors misapplied in hazardous environments can cause a fire or explosion resulting in destruction of property, serious injury or death. Only the end user or a qualified underwriter is to identify and select the proper class, group, division, and tempera
| HP | 5 |
| Shaft Rotation | Reversible |
| Voltage | 230 V, 460 V |
| Efficiency | 89.5% |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Power Factor | 79 |
| Mult. Sym. | L1 |
| Shaft Dia. | 1.125 in |
| Full Load Amps | 5.2 |
| Mounting | C-Face - With Base |
| Shaft Diameter | 1.13 in |
| Voltage Rating | 575 |
| Brake Feature | No |
| Mounting Style | F-1 |
| RPM | 1800 rpm |
| Efficiency Group | Premium Efficient |
| Design | B |
| Motor Application | General Purpose |
| Rated Efficiency | 89.5 % |
| Conduit Box Material | Cast Iron |
| Motor Shaft Length | 2 3/4 in |
| Speed | 1750 rpm |
| Drive End Bearing | 6206 |
| Frame Size | 184TC |
| Multispeed | Single Speed |
| Type | 0640M |
| Enclosure | TEFC |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| RefPicture | CEM |
| Motor Shaft Size | 1 1/8 in |
| Rotation | R |
| Phase | Three Phase |
| Frame Material | Iron |
| NEMA Design | B |
| Insulation Class | F |
| Inverter Duty | Inverter Ready |
| Useable at 208V | No |
| Synchronous | 1800 rpm |
| Ambient Temperature | 104 °F |
| Full Load rpm | 1750 rpm |
| VoltCode | H |
| End Plate | C-Face |
| Open End Bearing | 6205 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Service Factor | 1.15 |
| Mount Type | F1 |
| Shaft Grounding | No |
| Poles | 4 |
| Full Load Pf | 80 |
| Hz | 60 Hz |
| Base | Rigid |
| Full Load Current | 5.3 |
| Frame | 184TC |
| BALD Family Names | Premium Efficient, C-Face, Nema Premium™ |
| Overall Length | 15.98 in |
| Product Line | RG |
| Washdown Duty | No |
| Full Load Efficiency | 90.2 % |
| Weight | 113.0 LB |
| EAN or UPC | 781568134337 |
-
NEMA Premium


