- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215TC Frame
features
- Heavy-gauge steel frame
- Locked DE bearing to allow mounting in any configuration
- Insulated copper wire
- Designed for longevity with a three-year warranty on premium efficient Super-E® motors
- Low loss, electrical grade lamination steel
- Energy Reduction: Uses less energy than competing products with same function and purpose
- Meets Federal Energy Management Program (FEMP) energy efficiency levels
- Motor meets NEMA Premium® efficiency standards for electric motors to conserve energy over extended time periods where continuous or frequent duty is required
- Suitable for inverter use per NEMA MG1 part 31.4.4.2
| Design | A |
| Frame Size | 215TC |
| C Dimension | 20.52 in |
| Base | Rigid |
| Inverter Duty | Inverter Ready |
| Mounting | C-Face - With Base |
| Useable at 208V | No |
| Product Line | RG |
| NEMA Design | A |
| Washdown Duty | No |
| Conduit Box Material | Steel |
| Shaft Rotation | Reversible |
| Mount Type | F1 |
| RPM | 1,800 rpm 3,600 rpm 1,770 rpm |
| Ambient Temperature | 104 °F |
| Motor Shaft Length | 3.12 in |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Phase | Three Phase |
| Shaft Diameter | 1.38 in |
| Full Load Pf | 85 |
| Shaft Grounding | No |
| Drive End Bearing | 6307 |
| BALD Family Names | General Purpose |
| Frame Material | Steel |
| Frame | 215TC |
| Efficiency | 91.7% |
| Synchronous | 1800 rpm |
| Epact Nominal Full Load Efficiency | 91.7 % |
| Efficiency Group | Premium Efficient |
| End Plate | C-Face |
| Duty Cycle | Continuous |
| Poles | 4 |
| Full Load rpm | 1800 rpm |
| Overall Length | 21.26 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Shaft Dia. | 1.375 in |
| Rotation | R |
| Speed | 1770 rpm |
| Full Load Current | 25/12.5 |
| Rated Efficiency | 91.7 % |
| Power Factor | 85 |
| Multispeed | Single Speed |
| Frequency | 60 Hz |
| Voltage | 575 V |
| Motor Shaft Size | 1 3/8 in |
| Full Load Efficiency | 91.7 % |
| HP | 10 |
| Open End Bearing | 6206 |
| Enclosure | TEFC |
| Brake Feature | No |
| Type | 3752M |
| Mounting Style | F-1 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Insulation Class | F |
| Weight | 165.0 LB |
| EAN or UPC | 781568541470 |
-
NEMA Premium


