- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213TC Frame
applications
- To conserve energy over extended time periods
- Where continuous- or frequent-duty is required
features
- Heavy-gauge steel frame
- Ball bearings
- ISR copper windings
- Three-year warranty
- Low loss, electrical grade lamination steel
compliances
- 0
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frequency | 60 Hz |
| Type | 0740M |
| NEMA Design | A |
| Washdown Duty | No |
| Conduit Box Material | Cast Iron |
| Product Line | RG |
| Open End Bearing | 6206 |
| Voltage Rating | 460, 230, 208 |
| Frame | 213TC |
| Efficiency Group | Premium Efficient |
| Shaft Grounding | No |
| Mult. Sym. | L1 |
| RPM | 1800 rpm |
| Synchronous | 1800 rpm |
| Frame Material | Iron |
| Poles | 4 |
| Drive End Bearing | 6307 |
| Useable at 208V | Yes |
| End Plate | C-Face |
| Power Factor | 81 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Efficiency | 91.7% |
| Motor Shaft Length | 3 3/8 in |
| Service Factor | 1.15 |
| Motor Shaft Size | 1 3/8 in |
| Full Load Current | 19/9.5 |
| Hz | 60 Hz |
| Brake Feature | No |
| Duty Cycle | Continuous |
| Rotation | R |
| Full Load Efficiency | 91.7 % |
| Mounting Style | F-1 |
| Mounting | C-Face - With Base |
| Motor Application | General Purpose |
| Inverter Duty | Inverter Ready |
| RefPicture | CEM |
| Mount Type | F1 |
| BALD Family Names | Premium Efficient, C-Face, Nema Premium™ |
| Full Load Pf | 76 |
| Multispeed | Single Speed |
| Frame Size | 213TC |
| Shaft Diameter | 1.38 in |
| Full Load Amps | 9.8 |
| Full Load rpm | 1770 rpm |
| Insulation Class | F |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Overall Length | 19.2 in |
| Shaft Dia. | 1.375 in |
| Base | Rigid |
| Shaft Rotation | Reversible |
| Rated Efficiency | 91.7 % |
| Phase | Three Phase |
| Ambient Temperature | 104 °F |
| Voltage | 575 V |
| Design | A |
| Speed | 1770 rpm |
| HP | 7 1/2 |
| VoltCode | E1 |
| Weight | 170.0 LB |
| EAN or UPC | 781568134368 |
-
NEMA Premium


