- TEFC Enclosure
- 30 hp
- 60 Hz Frequency
- 286TSC Frame
| Shaft Dia. | 1.625 in |
| Shaft Rotation | Reversible |
| Efficiency | 91.7% |
| Synchronous | 3600 rpm |
| Service Factor | 1.15 |
| Overall Length | 26.39 in |
| Voltage | 230 V, 460 V |
| Base | Rigid |
| Frequency | 60 Hz |
| Power Factor | 90 |
| Multispeed | Single Speed |
| End Plate | C-Face |
| Full Load Current | 68/34 |
| Mount Type | F1 |
| Conduit Box Material | Cast Iron |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Grounding | No |
| Enclosure | TEFC |
| Frame Material | Iron |
| Inverter Duty | Inverter Duty |
| Shaft Diameter | 1.63 in |
| Phase | Three Phase |
| Insulation Class | F |
| Frame Size | 286TSC |
| Poles | 2 |
| NEMA Design | B |
| HP | 30 |
| Rated Efficiency | 91.7 % |
| Type | AC Motor |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Speed | 3525 rpm |
| Weight | 389.0 LB |
| EAN or UPC | 781568548011 |

