- TEFC Enclosure
- 75 hp
- 60 Hz Frequency
- 365TSC Frame
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Mount Type | F1 |
| Overall Length | 31.31 in |
| Voltage | 230 V, 460 V |
| Frame Material | Iron |
| Efficiency | 93.6% |
| Type | AC Motor |
| Speed [Max] | 4500 |
| Inverter Duty | Inverter Ready |
| Power Factor | 92 |
| Frame Size | 365TSC |
| Multispeed | Single Speed |
| Frequency | 60 Hz |
| Synchronous | 3600 rpm |
| Speed | 3555 rpm |
| Rated Efficiency | 93.6 % |
| Enclosure | TEFC |
| Phase | Three Phase |
| NEMA Design | B |
| Poles | 2 |
| End Plate | No Endplate |
| Insulation Class | F |
| Base | Rigid |
| Shaft Diameter | 1.88 in |
| Shaft Grounding | No |
| Service Factor | 1.15 |
| Shaft Dia. | 1.875 in |
| Full Load Current | 167/83.4 |
| HP | 75 |
| Standard | CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Duty Cycle | Continuous |
| Weight | 905.0 LB |
| EAN or UPC | 781568603659 |

