- TENV Enclosure
- 1 hp
- 60 Hz Frequency
- 143TC Frame
| Overall Length | 12 in |
| Speed | 3490 rpm |
| Inverter Duty | Inverter Duty |
| Full Load Current | 1.3 A |
| Duty Cycle | Continuous |
| Frame Size | 143TC |
| Service Factor | 1.15 |
| Power Factor | 88 |
| Speed [Max] | 5400 rpm |
| Conduit Box Material | Cast Iron |
| Ambient Temperature | 104 °F |
| HP | 1 |
| Mount Type | F-1 |
| Frame Material | Iron |
| Shaft Grounding | No |
| Enclosure | TENV |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Voltage | 230 V, 460 V |
| Poles | 2 |
| Base | Rigid |
| NEMA Design | B |
| Shaft Rotation | Reversible |
| Synchronous | 3600 rpm |
| End Plate | Standard |
| Phase | Three Phase |
| Insulation Class | F |
| Shaft Dia. | 0.875 in |
| Efficiency | 77% |
| Frequency | 60 Hz |
| Weight | 61.0 LB |
| EAN or UPC | 781568501795 |
-
NEMA Premium


