- TENV Enclosure
- 1 hp
- 60 Hz Frequency
- 56C Frame
applications
- Highly corrosive environments where paint or other finishes do not hold up
- Food processing
- Packaging
- Outdoor
features
- All external surfaces are 300 series stainless steel
- Moisture-resistant insulation system
- Four condensate drains in each endplate
- Endplate rabbets sealed and conduit box gasketed
- Rotating, noncontact labyrinth seals each end of shaft
- NEMA Premium® efficiency
- Three-year warranty
- Motor meets NEMA Premium® efficiency standards for electric motors
- IP56 rating: Protected from limited dust ingress and from high pressure water jets from any direction
| Speed | 3450 rpm |
| Power Factor | 82 |
| Shaft Grounding | No |
| Full Load Amps | 1.4 |
| Rotation | R |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| Full Load Efficiency | 82.5 % |
| Duty Cycle | Continuous |
| Type | 3524M |
| Poles | 2 |
| Voltage Rating | 460, 230 |
| NEMA Design | B |
| Frame | 56C |
| Synchronous | 3600 rpm |
| Mounting | C-Face - With Base |
| Design | B |
| Brake Feature | No |
| Useable at 208V | Yes |
| Multispeed | Single Speed |
| Full Load Pf | 80 |
| Mounting Style | F-1 |
| Enclosure | TENV |
| BALD Family Names | Premium Efficient, Washdown Duty, C-Face, Nema Premium™ |
| Rated Efficiency | 82.5 % |
| Shaft Dia. | 0.625 in |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| VoltCode | E1 |
| Base | Rigid |
| Full Load rpm | 3450 rpm |
| RefPicture | CESS |
| Drive End Bearing | 6205 |
| Open End Bearing | 6203 |
| HP | 1 |
| Efficiency | 82.5% |
| Frame Size | 56C |
| RPM | 3600 rpm |
| Overall Length | 11.09 in |
| Efficiency Group | Premium Efficient |
| Voltage | 230 V, 460 V |
| Motor Application | Washdown Duty, Premium Efficient |
| Mult. Sym. | K |
| Service Factor | 1.25 |
| Washdown Duty | Yes |
| Conduit Box Material | Steel |
| Hz | 60 Hz |
| Shaft Diameter | 0.63 in |
| Insulation Class | F |
| End Plate | C-Face |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Mount Type | F1 |
| Phase | Three Phase |
| Product Line | RG |
| Frame Material | Stainless Steel |
| Full Load Current | 2.8/1.4 |
| Shaft Rotation | Reversible |
| Weight | 39.0 LB |
| EAN or UPC | 781568507902 |

