Baldor-Reliance
CESSWDM3546T
1 hp 143TC Frame Three Phase AC Motor
Item #101654373
-
NEMA Premium -
IP56
- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 143TC Frame
applications
- Food processing
- Packaging
- Outdoor environments
- Highly corrosive environments
features
- All external surfaces are 300 series stainless steel
- Moisture-resistant insulation system
- Four condensation drains in each endplate
- Endplate rabbets sealed and conduit box gasketed
- Labyrinth seals
- IP56 rating: Protected from limited dust ingress and from high pressure water jets from any direction
| Standard | CSA, UR, NEMA |
| Speed | 1770 rpm |
| Overall Length | 13.42 in |
| Type | AC Motor |
| Insulation Class | F |
| Enclosure | TEFC |
| End Plate | C-Face |
| Inverter Duty | Inverter Ready |
| Washdown Duty | Yes |
| Conduit Box Material | Steel |
| Ambient Temperature | 104 °F |
| Power Factor | 66 |
| Efficiency Group | Premium Efficient |
| Base | Rigid |
| Voltage Rating | 230/460 |
| Frequency | 60 Hz |
| Service Factor | 1.15 |
| Shaft Grounding | No |
| RPM | 1,800 rpm |
| Shaft Rotation | Reversible |
| Efficiency | 85.5% |
| Frame | 143TC |
| Shaft Dia. | 0.875 in |
| Frame Size | 143TC |
| Mount Type | F1 |
| Shaft Diameter | 0.88 in |
| Rated Efficiency | 85.5 % |
| Poles | 4 |
| Duty Cycle | Continuous |
| Phase | Three Phase |
| Mounting | C-Face - With Base |
| Frame Material | Stainless Steel |
| HP | 1 |
| Full Load Current | 3.34/1.67 |
| Hz | 60 Hz |
| Multispeed | Single Speed |
| Voltage | 230 V, 460 V |
| Synchronous | 1800 rpm |
| NEMA Design | B |
| Weight | 52.0 LB |
| EAN or UPC | 781568522226 |
-
NEMA Premium -
IP56


