Baldor-Reliance
CESSWDM3554
1 1/2 hp 56C Frame Three Phase AC Motor
Item #111951119
-
NEMA Premium -
IP56
- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 56C Frame
applications
- Food processing
- Packaging
- Outdoor environments
- Highly corrosive environments
features
- All external surfaces are 300 series stainless steel
- Moisture-resistant insulation system
- Four condensation drains in each endplate
- Endplate rabbets sealed and conduit box gasketed
- Labyrinth seals
- IP56 rating: Protected from limited dust ingress and from high pressure water jets from any direction
| Shaft Dia. | 0.625 in |
| End Plate | C-Face |
| Frame Size | 56C |
| Efficiency | 86.5% |
| Multispeed | Single Speed |
| Power Factor | 72 |
| Shaft Diameter | 0.63 in |
| Frame | 56C |
| Enclosure | TEFC |
| Inverter Duty | Inverter Ready |
| Duty Cycle | Continuous |
| Overall Length | 13.34 in |
| Insulation Class | F |
| RPM | 1,800 rpm |
| Efficiency Group | Premium Efficient |
| Shaft Grounding | No |
| Washdown Duty | Yes |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| Hz | 60 Hz |
| Shaft Rotation | Reversible |
| Ambient Temperature | 104 °F |
| Type | AC Motor |
| Synchronous | 1800 rpm |
| Mounting | C-Face - With Base |
| Poles | 4 |
| Speed | 1770 rpm |
| Full Load Current | 4.6/2.3 |
| Conduit Box Material | Steel |
| NEMA Design | B |
| Frequency | 60 Hz |
| Phase | Three Phase |
| HP | 1 1/2 |
| Frame Material | Stainless Steel |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Rated Efficiency | 86.5 % |
| Voltage | 230 V, 460 V |
| Base | Rigid |
| Mount Type | F1 |
| Weight | 41.0 LB |
| EAN or UPC | 781568778296 |
-
NEMA Premium -
IP56


