- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 145TC Frame
applications
- Highly corrosive environments where paint or other finishes do not hold up
- Food processing
- Packaging
- Outdoor
features
- All external surfaces are 300 series stainless steel
- Moisture-resistant insulation system
- Four condensate drains in each endplate
- Endplate rabbets sealed and conduit box gasketed
- Rotating, noncontact labyrinth seals each end of shaft
- NEMA Premium® efficiency
- Three-year warranty
- Motor meets NEMA Premium® efficiency standards for electric motors
- IP56 rating: Protected from limited dust ingress and from high pressure water jets from any direction
| NEMA Design | A |
| Power Factor | 91 |
| Mult. Sym. | L1 |
| Useable at 208V | No |
| HP | 3 |
| Frame Size | 145TC |
| Phase | Three Phase |
| Efficiency | 86.5% |
| Open End Bearing | 6203 |
| RefPicture | CESS |
| Full Load Efficiency | 86.5 % |
| Frequency | 60 Hz |
| Voltage | 575 V |
| Duty Cycle | Continuous |
| Full Load Current | 7.7-7.4/3.7 |
| Speed | 3470 rpm |
| Poles | 2 |
| Base | Rigid |
| Mount Type | F1 |
| VoltCode | E |
| Conduit Box Material | Steel |
| Washdown Duty | Yes |
| Rated Efficiency | 86.5 % |
| Standard | CSA, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Brake Feature | No |
| Efficiency Group | Premium Efficient |
| Enclosure | TEFC |
| Synchronous | 3600 rpm |
| Ambient Temperature | 104 °F |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| End Plate | C-Face |
| Full Load Amps | 3.7 |
| Product Line | RG |
| Rotation | R |
| Mounting | C-Face - With Base |
| Full Load rpm | 3470 rpm |
| Frame | 145TC |
| Inverter Duty | Inverter Ready |
| Overall Length | 15.67 in |
| Frame Material | Stainless Steel |
| Design | A |
| Voltage Rating | 460, 230 |
| Service Factor | 1.15 |
| Shaft Diameter | 0.88 in |
| Multispeed | Single Speed |
| Shaft Dia. | 0.875 in |
| Drive End Bearing | 6205 |
| Motor Application | Washdown Duty, Premium Efficient |
| Mounting Style | F-1 |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Shaft Grounding | No |
| RPM | 3600 rpm |
| Type | 3546M |
| Full Load Pf | 91 |
| Hz | 60 Hz |
| BALD Family Names | Premium Efficient, Washdown Duty, C-Face, Nema Premium™ |
| Weight | 74.0 LB |
| EAN or UPC | 781568503355 |

