Baldor-Reliance
CESSWDM3611T
3 hp 182TC Frame Three Phase AC Motor
Item #101004015
-
NEMA Premium -
IP56
- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 182TC Frame
applications
- Food processing
- Packaging
- Outdoor environments
- Highly corrosive environments
features
- All external surfaces are 300 series stainless steel
- Moisture-resistant insulation system
- Four condensation drains in each endplate
- Endplate rabbets sealed and conduit box gasketed
- Labyrinth seals
- IP56 rating: Protected from limited dust ingress and from high pressure water jets from any direction
| RPM | 1,800 rpm |
| Full Load Efficiency | 89.5 % |
| End Plate | C-Face |
| Enclosure | TEFC |
| Drive End Bearing | 6206 |
| Open End Bearing | 6205 |
| Poles | 4 |
| Multispeed | Single Speed |
| Voltage Rating | 230/460 |
| Ambient Temperature | 104 °F |
| Useable at 208V | No |
| Efficiency Group | Premium Efficient |
| Service Factor | 1.15 |
| Shaft Grounding | No |
| Mounting Style | F-1 |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Conduit Box Material | Steel |
| Insulation Class | F |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load Pf | 80 |
| Efficiency | 89.5% |
| RefPicture | CESS |
| Phase | Three Phase |
| Product Line | RG |
| Frame Size | 182TC |
| Frame | 182TC |
| Full Load Current | 8.4/4.2 |
| Overall Length | 18.32 in |
| Mounting | C-Face - With Base |
| Washdown Duty | Yes |
| Frequency | 60 Hz |
| NEMA Design | B |
| Type | 3630M |
| Motor Shaft Length | 2.62 in |
| Voltage | 230 V, 460 V |
| Motor Application | Washdown Duty |
| Shaft Dia. | 1.125 in |
| Power Factor | 76 |
| Rated Efficiency | 89.5 % |
| Motor Shaft Size | 1 1/8 in |
| Frame Material | Stainless Steel |
| Base | Rigid |
| Rotation | R |
| Duty Cycle | Continuous |
| Shaft Diameter | 1.13 in |
| Mount Type | F1 |
| Shaft Rotation | Reversible |
| HP | 3 |
| Full Load Amps | 4 |
| Design | B |
| Brake Feature | No |
| Inverter Duty | Inverter Ready |
| Full Load rpm | 1760 rpm |
| Speed | 1760 rpm |
| Synchronous | 1800 rpm |
| VoltCode | F |
| C Dimension | 16.82 in |
| Mult. Sym. | L1 |
| Weight | 102.0 LB |
| EAN or UPC | 781568555583 |
-
NEMA Premium -
IP56


