- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215TC Frame
applications
- Highly corrosive environments where paint or other finishes do not hold up
- Food processing
- Packaging
- Outdoor
features
- All external surfaces are 300 series stainless steel
- Moisture-resistant insulation system
- Four condensate drains in each endplate
- Endplate rabbets sealed and conduit box gasketed
- Rotating, noncontact labyrinth seals each end of shaft
- NEMA Premium® efficiency
- Three-year warranty
- Motor meets NEMA Premium® efficiency standards for electric motors
- IP56 rating: Protected from limited dust ingress and from high pressure water jets from any direction
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Mounting | C-Face - With Base |
| Mult. Sym. | L1 |
| BALD Family Names | Premium Efficient, Washdown Duty, C-Face, Nema Premium™ |
| Enclosure | TEFC |
| Product Line | RG |
| Drive End Bearing | 6307 |
| Shaft Diameter | 1.38 in |
| Speed | 3500 rpm |
| Full Load Current | 21.2/10.6 |
| NEMA Design | A |
| Open End Bearing | 6206 |
| Full Load Efficiency | 91.7 % |
| RefPicture | CESS |
| Power Factor | 94 |
| Ambient Temperature | 104 °F |
| Full Load Pf | 94 |
| Inverter Duty | Inverter Ready |
| Washdown Duty | Yes |
| Full Load Amps | 10.6 |
| Poles | 2 |
| Efficiency | 91.7% |
| Conduit Box Material | Steel |
| Mount Type | F1 |
| Useable at 208V | Yes |
| VoltCode | E |
| Base | Rigid |
| Frame Size | 215TC |
| Rated Efficiency | 91.7 % |
| Voltage Rating | 460, 230, 208 |
| Shaft Rotation | Reversible |
| Service Factor | 1.15 |
| Type | 3744M |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty Cycle | Continuous |
| Multispeed | Single Speed |
| Shaft Dia. | 1.375 in |
| Shaft Grounding | No |
| Insulation Class | F |
| HP | 10 |
| Voltage | 575 V |
| Hz | 60 Hz |
| Rotation | R |
| Efficiency Group | Premium Efficient |
| Frequency | 60 Hz |
| Synchronous | 3600 rpm |
| Phase | Three Phase |
| Brake Feature | No |
| End Plate | C-Face |
| RPM | 3600 rpm |
| Overall Length | 20.07 in |
| Design | A |
| Frame | 215TC |
| Full Load rpm | 3500 rpm |
| Frame Material | Stainless Steel |
| Motor Application | Washdown Duty, Premium Efficient |
| Mounting Style | F-1 |
| Weight | 184.0 LB |
| EAN or UPC | 781568503386 |
-
NEMA Premium


