- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 256TC Frame
| NEMA Design | A |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| Service Factor | 1 |
| Power Factor | 93 |
| Efficiency | 91% |
| Voltage | 575 V |
| Full Load Current | 43 A/21.5 A |
| Speed | 3525 rpm |
| Synchronous | 3600 rpm |
| Conduit Box Material | Steel |
| HP | 20 |
| Standard | CSA, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frame Size | 256TC |
| Poles | 2 |
| Shaft Grounding | No |
| Duty Cycle | Continuous |
| Overall Length | 24.67 in |
| Ambient Temperature | 104 °F |
| End Plate | Standard |
| Shaft Dia. | 1.625 in |
| Frame Material | Stainless Steel |
| Frequency | 60 Hz |
| Base | Rigid |
| Mount Type | F-1 |
| Enclosure | TEFC |
| Insulation Class | F |
| Weight | 312.0 LB |
| EAN or UPC | 781568462058 |
-
NEMA Premium


