Skip to content Skip to navigation menu
2 hp 145TCY Frame Three Phase AC Motor

CEUHM3558T

2 hp 145TCY Frame Three Phase AC Motor
Item #101000895
  • TEFC Enclosure
  • 2 hp
  • 60 Hz Frequency
  • 145TCY Frame
2 hp 145TCY Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA PremiumNEMA Premium
  • TEFC Enclosure
  • 2 hp
  • 60 Hz Frequency
  • 145TCY Frame
Ambient Temperature 104 °F
Shaft Rotation Reversible
Voltage 230 V, 460 V
Standard CE, CSA EEV, NEMA_PREMIUM, UR, WEEE, NEMA
Phase Three Phase
Rated Efficiency 86.5 %
Shaft Dia. 0.875 in
End Plate C-Face
Power Factor 77
Base Rigid
Full Load Current 5.6/2.8
Poles 4
Speed 1760 rpm
Insulation Class F
Frame Size 145TCY
Frame Material Steel
Frequency 60 Hz
Synchronous 1800 rpm
Type AC Motor
Duty Cycle Continuous
HP 2
Mount Type F3
NEMA Design B
Shaft Grounding No
Multispeed Single Speed
Overall Length 13.29 in
Shaft Diameter 0.88 in
Enclosure TEFC
Efficiency 86.5%
Conduit Box Material Steel
Inverter Duty Inverter Ready
Service Factor 1.15
Weight 50.0 LB
EAN or UPC 781568452943
  • NEMA PremiumNEMA Premium
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison