- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 182TC Frame
applications
- Designed for all standard industrial applications in a dusty, dirty, and/or humid environment
features
- Enclosed motor reduces exchange of air between the inside and outside of motor
- Steel frame
- Conduit box and fan shroud
- Cast aluminum end shields
- Permanently lubricated
- High strength carbon steel shaft
- Inverter capable 460 V and below
compliances
- 0
| Mount Type | F1 |
| Frame Size | 182TC |
| Base | Rigid |
| HP | 3 |
| Motor Shaft Size | 1 1/8 in |
| Efficiency Group | Epact Efficient |
| C Dimension | 15.67 in |
| Mounting | C-Face - With Base |
| Multispeed | Single Speed |
| Design | B |
| Full Load Efficiency | 88 % |
| Product Line | Totally Enclosed -Sabre- IP44/IP54 |
| Full Load rpm | 1756 rpm |
| End Plate | C-Face |
| Phase | Three Phase |
| Insulation Class | F |
| Ambient Temperature | 104 °F |
| Shaft Dia. | 1.125 in |
| Overall Length | 16.55 in |
| Frame Material | Steel |
| Rated Efficiency | 89.5 % |
| Washdown Duty | No |
| Motor Shaft Length | 2.62 in |
| Motor Application | General Purpose, Inverter Duty |
| Voltage | 230 V, 460 V |
| NEMA Design | B |
| Frequency | 60 Hz |
| Power Factor | 75 |
| Frame | 182TCY |
| Shaft Grounding | No |
| Shaft Diameter | 1.13 in |
| Speed | 1760 rpm |
| Hz | 60 Hz |
| Shaft Rotation | Reversible |
| Poles | 4 |
| Mounting Style | F-1 |
| Full Load Pf | 82.2 |
| Enclosure | TEFC |
| Efficiency | 89.5% |
| Standard | CE, CSA EEV, NEMA_PREMIUM, UR, WEEE, NEMA |
| Inverter Duty | Inverter Ready |
| RPM | 1800 rpm |
| Type | AC Motor |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Voltage Rating | 460, 230 |
| Brake Feature | No |
| Full Load Current | 8.4/4.2 |
| Duty Cycle | Continuous |
| Full Load Amps | 3.9 |
| Conduit Box Material | Steel |
| Synchronous | 1800 rpm |
| HP @ RPM | 3 hp @ 1800 rpm |
| Weight | 73.0 LB |
| EAN or UPC | 781568501818 |
-
NEMA Premium


