Skip to content Skip to navigation menu
5 hp 184TC Frame Three Phase AC Motor

CEWDBM3615T

5 hp 184TC Frame Three Phase AC Motor
Item #101004037
  • TEFC Enclosure
  • 5 hp
  • 60 Hz Frequency
  • 184TC Frame
5 hp 184TC Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA PremiumNEMA Premium
  • TEFC Enclosure
  • 5 hp
  • 60 Hz Frequency
  • 184TC Frame
Shaft Rotation Reversible
Frequency 60 Hz
Full Load Current 13.4/6.7
Duty Cycle Continuous
Rated Efficiency 89.5 %
Enclosure TEFC
Poles 4
HP 5
Standard CSA EEV, NEMA_PREMIUM, UR, NEMA
NEMA Design B
Shaft Grounding No
Power Factor 78
Service Factor 1.15
End Plate C-Face
Voltage 230 V, 460 V
Insulation Class F
Mount Type F1
Frame Size 184TC
Phase Three Phase
Multispeed Single Speed
Conduit Box Material Steel
Shaft Dia. 1.125 in
Type AC Motor
Speed 1750 rpm
Inverter Duty Inverter Ready
Frame Material Steel
Shaft Diameter 1.13 in
Efficiency 89.5%
Overall Length 23.27 in
Synchronous 1800 rpm
Ambient Temperature 104 °F
Base Rigid
Weight 110.0 LB
EAN or UPC 781568392904
  • NEMA PremiumNEMA Premium
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison