- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 254TC Frame
| Full Load Current | 22/11 |
| Service Factor | 1.15 |
| Shaft Rotation | Reversible |
| Voltage | 230 V, 460 V |
| Base | Rigid |
| Conduit Box Material | Steel |
| Duty Cycle | Continuous |
| Type | AC Motor |
| Frame Material | Steel |
| Inverter Duty | Inverter Ready |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Insulation Class | F |
| Speed | 1180 rpm |
| Frame Size | 254TC |
| Shaft Diameter | 1.63 in |
| Ambient Temperature | 104 °F |
| Synchronous | 1200 rpm |
| NEMA Design | A |
| Phase | Three Phase |
| End Plate | C-Face |
| HP | 7 1/2 |
| Frequency | 60 Hz |
| Poles | 6 |
| Enclosure | TEFC |
| Efficiency | 91% |
| Shaft Grounding | No |
| Overall Length | 23.56 in |
| Mount Type | F1 |
| Power Factor | 69 |
| Shaft Dia. | 1.625 in |
| Rated Efficiency | 91 % |
| Multispeed | Single Speed |
| Weight | 280.0 LB |
| EAN or UPC | 781568537916 |

