- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 254TC Frame
| Poles | 4 |
| Phase | Three Phase |
| End Plate | C-Face |
| Inverter Duty | Inverter Ready |
| Mount Type | F-1 |
| Speed | 1765 rpm |
| Standard | CSA, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Duty Cycle | Continuous |
| Synchronous | 1800 rpm |
| Conduit Box Material | Steel |
| Efficiency | 92.4% |
| Frame Size | 254TC |
| Enclosure | TEFC |
| Full Load Current | 14.5 A |
| Voltage | 230 V, 460 V |
| Base | Rigid |
| Shaft Dia. | 1.625 in |
| HP | 15 |
| Frequency | 60 Hz |
| Insulation Class | F |
| Service Factor | 1.15 |
| Power Factor | 84 |
| Shaft Rotation | Reversible |
| NEMA Design | A |
| Ambient Temperature | 104 °F |
| Frame Material | Steel |
| Shaft Grounding | No |
| Overall Length | 23.56 in |
| Weight | 258.0 LB |
| EAN or UPC | 781568462072 |
-
NEMA Premium


