Baldor-Reliance
CEWDM23994T
15 hp 254TC Frame Three Phase AC Motor
Item #101004042
-
NEMA Premium -
IP55
- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 254TC Frame
features
- 300 series stainless steel hardware
- Stainless steel shaft extension
- White epoxy, corrosion resistant finish
- Double-sealed bearings
- Moisture sealant on bolt heads
- Neoprene gaskets
- Forsheda® running contact v-ring slinger
- Class F insulation
- NEMA Premium® efficiency
- Tropicalization
- Three-year warranty
- Food processing
- Any application where motor receives washdown on a regular basis
| Type | 3752M |
| Drive End Bearing | 6309 |
| Shaft Rotation | Reversible |
| Open End Bearing | 6206 |
| Mult. Sym. | L1 |
| Power Factor | 90 |
| VoltCode | F |
| RPM | 3,600 rpm |
| Design | A |
| Washdown Duty | Yes |
| Inverter Duty | Inverter Ready |
| Mount Type | F-1 |
| Poles | 2 |
| Full Load rpm | 3500 rpm |
| Phase | Three Phase |
| Full Load Pf | 90 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Steel |
| Conduit Box Material | Steel |
| Overall Length | 21.89 in |
| Full Load Efficiency | 91 % |
| Voltage | 230 V, 460 V |
| Enclosure | TEFC |
| Efficiency Group | Premium Efficient |
| Efficiency | 91% |
| Standard | CSA, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Insulation Class | F |
| Product Line | RG |
| Frame | 254TC |
| HP | 15 |
| Voltage Rating | 230/460 |
| Useable at 208V | No |
| Service Factor | 1.15 |
| End Plate | C-Face |
| Speed | 3500 rpm |
| Ambient Temperature | 104 °F |
| Full Load Current | 33.2 A/16.6 A |
| Mounting Style | F-1 |
| Shaft Dia. | 1.625 in |
| Synchronous | 3600 rpm |
| NEMA Design | A |
| Shaft Grounding | No |
| Frequency | 60 Hz |
| Mounting | C-Face - With Base |
| Hz | 60 Hz |
| Motor Application | Premium Efficient, Washdown Duty |
| Brake Feature | No |
| Frame Size | 254TC |
| RefPicture | CEWD |
| Duty Cycle | Continuous |
| Full Load Amps | 16.6 |
| Rotation | R |
| Base | Rigid |
| Weight | 188.0 LB |
| EAN or UPC | 781568503416 |
-
NEMA Premium -
IP55


