- TENV Enclosure
- 1 hp
- 60 Hz Frequency
- 56C Frame
applications
- Food processing and other applications that regularly expose the motor to high pressure washdown
features
- Moisture sealant on bolt heads
- 300 series stainless steel
- Stainless steel shaft
- ISR magnet wire
- Double-sealed bearings
- Forsheda® running contact v-ring slinger
- Neoprene gaskets
- Electrostatically applied epoxy finish
- Class F insulation
- Tropicalization
- NEMA Premium® efficiency
| Hz | 60 Hz |
| Open End Bearing | 6203 |
| Service Factor | 1.15 |
| Power Factor | 70 |
| Poles | 4 |
| Mounting | C-Face - With Base |
| NEMA Design | B |
| Base | Rigid |
| Brake Feature | No |
| Frame | 56C |
| Conduit Box Material | Steel |
| Frame Size | 56C |
| HP | 1 |
| Full Load rpm | 1750 rpm |
| Shaft Grounding | No |
| Type | AC Motor |
| Frame Material | Steel |
| Insulation Class | F |
| Mount Type | F1 |
| Washdown Duty | Yes |
| Shaft Diameter | 0.63 in |
| Duty Cycle | Continuous |
| Voltage | 230 V, 460 V |
| Efficiency Group | Premium Efficient |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Phase | Three Phase |
| Rated Efficiency | 85.5 % |
| Synchronous | 1800 rpm |
| Ambient Temperature | 104 °F |
| RPM | 1800 rpm |
| Voltage Rating | 575 |
| Mounting Style | F-1 |
| Motor Application | Washdown Duty, Premium Efficient |
| Multispeed | Single Speed |
| Full Load Efficiency | 87.5 % |
| Full Load Current | 1.3 |
| BALD Family Names | Premium Efficient, Washdown Duty |
| End Plate | C-Face |
| Speed | 1770 rpm |
| Shaft Rotation | Reversible |
| Drive End Bearing | 6205 |
| Frequency | 60 Hz |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load Amps | 1.1 |
| Full Load Pf | 80 |
| Overall Length | 12.06 in |
| Inverter Duty | Inverter Ready |
| Shaft Dia. | 0.625 in |
| Efficiency | 85.5% |
| Design | B |
| Enclosure | TENV |
| Weight | 39.0 LB |
| EAN or UPC | 781568487105 |

