- TENV Enclosure
- 1 hp
- 60 Hz Frequency
- 143TC Frame
features
- 300 series stainless steel hardware
- Stainless steel shaft extension
- White epoxy, corrosion resistant finish
- Double-sealed bearings
- Moisture sealant on bolt heads
- Neoprene gaskets
- Forsheda® running contact v-ring slinger
- Class F insulation
- NEMA Premium® efficiency
- Tropicalization
- Three-year warranty
- Food processing
- Any application where motor receives washdown on a regular basis
| Speed | 1770 rpm |
| Base | Rigid |
| NEMA Design | B |
| Frame | 143TC |
| Motor Shaft Length | 2.12 in |
| Poles | 4 |
| Mount Type | F1 |
| Full Load Amps | 1.4 |
| Shaft Grounding | No |
| Full Load Efficiency | 86.5 % |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Steel |
| Design | B |
| Mult. Sym. | L1 |
| RPM | 1,800 rpm |
| Full Load Pf | 78 |
| Product Line | RG |
| Overall Length | 12.13 in |
| Efficiency Group | Premium Efficient |
| C Dimension | 12.13 in |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Mounting Style | F-1 |
| Enclosure | TENV |
| Service Factor | 1.15 |
| Voltage | 230 V, 460 V |
| Inverter Duty | Inverter Ready |
| Open End Bearing | 6203 |
| Frequency | 60 Hz |
| VoltCode | E |
| Full Load Current | 3.34/1.67 |
| Rated Efficiency | 85.5 % |
| Frame Size | 143TC |
| Power Factor | 66 |
| Synchronous | 1800 rpm |
| Hz | 60 Hz |
| Useable at 208V | Yes |
| Efficiency | 85.5% |
| Mounting | C-Face - With Base |
| Shaft Rotation | Reversible |
| End Plate | C-Face |
| Multispeed | Single Speed |
| Drive End Bearing | 6205 |
| Brake Feature | No |
| Insulation Class | F |
| Phase | Three Phase |
| Frame Material | Steel |
| Duty Cycle | Continuous |
| Rotation | R |
| Shaft Dia. | 0.875 in |
| Shaft Diameter | 0.88 in |
| Motor Shaft Size | 7/8 in |
| HP | 1 |
| Type | 3526M |
| RefPicture | CEWD |
| Motor Application | Washdown Duty |
| Washdown Duty | Yes |
| Full Load rpm | 1740 rpm |
| Voltage Rating | 230/460 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Weight | 37.0 LB |
| EAN or UPC | 781568487112 |
-
NEMA Premium -
IP55



