- TENV Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 56HC Frame
features
- 300 series stainless steel hardware
- Stainless steel shaft extension
- White epoxy, corrosion resistant finish
- Double-sealed bearings
- Moisture sealant on bolt heads
- Neoprene gaskets
- Forsheda® running contact v-ring slinger
- Class F insulation
- NEMA Premium® efficiency
- Tropicalization
- Three-year warranty
- Food processing
- Any application where motor receives washdown on a regular basis
| Rotation | Reversible |
| Frame Material | Steel |
| Shaft Rotation | Reversible |
| Frame | 56HC |
| Efficiency Group | Standard Efficient |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Voltage | 230 V, 460 V |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Mount Type | F1 |
| Poles | 4 |
| Enclosure | TENV |
| HP | 1 1/2 |
| Hz | 60 Hz |
| Multispeed | Single Speed |
| Full Load Current | 4.2/2.1 |
| Insulation Class | H |
| Service Factor | 1 |
| Frequency | 60 Hz |
| Speed | 1770 rpm |
| RPM | 1,800 rpm |
| Type | AC Motor |
| NEMA Design | B |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Efficiency | 86.5% |
| Conduit Box Material | Steel |
| Mounting | C-Face - With Base |
| Duty Cycle | Continuous |
| Shaft Diameter | 0.63 in |
| Frame Size | 56HC |
| Overall Length | 12.78 in |
| Inverter Duty | Inverter Ready |
| Shaft Dia. | 0.625 in |
| Rated Efficiency | 86.5 % |
| End Plate | C-Face |
| Power Factor | 76 |
| Base | Rigid |
| Shaft Grounding | No |
| Synchronous | 1800 rpm |
| Weight | 56.0 LB |
| EAN or UPC | 781568931424 |
-
IP55


